Motion
618/1180-M
Radial/deep Groove Ball Bearing - Straight Bore, 1180 mm ID, 1420 mm OD, 106 mm Width, Open, Without Snap Ring
MI ITEM #13754097
MFR #618/1180-M
Price$160,824.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 1180 mm ID, 1420 mm OD, 106 mm Width, Open, Without Snap Ring
MI ITEM #13754097
MFR #618/1180-M

Mfr description
618/1180-M RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160,824.27/each

Specifications

Dimensions

  • Bore Diameter  
    1180 mm
  • Outside Diameter  
    1420 mm
  • Overall Width  
    106 mm
  • Weight
    728 lbs, 330.21 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Conrad Type
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)