Motion
618/560-M
Radial/deep Groove Ball Bearing - Straight Bore, 560 mm ID, 680 mm OD, 56 mm Width, Open, Without Snap Ring
MI ITEM #13754113
MFR #618/560-M
Price$52,052.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 560 mm ID, 680 mm OD, 56 mm Width, Open, Without Snap Ring
MI ITEM #13754113
MFR #618/560-M

Mfr description
618/560-M RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52,052.88/each

Specifications

Dimensions

  • Bore Diameter  
    560 mm
  • Outside Diameter  
    680 mm
  • Overall Width  
    56 mm
  • Weight
    93 lbs, 42.18 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    310 kg
  • Radial Static Load Capacity
    560 kg
  • Row Type Fill Slot
    No
  • Series
    618
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)