Motion
618/600-MA
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #13754121
MFR #618/600-MA
Price$33,509.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #13754121
MFR #618/600-MA

Mfr description
618/600-MA RADIAL BALL BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,509.80/each

Specifications

Dimensions

  • Bore Diameter  
    600 mm
  • Outside Diameter  
    730 mm
  • Overall Width  
    60 mm

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)