Motion
61830-M
Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 190 mm OD, 20 mm Width, Open, Without Snap Ring
Mi Item #13754157
MFR #61830-M
Price$3,010.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 190 mm OD, 20 mm Width, Open, Without Snap Ring
Mi Item #13754157
MFR #61830-M

Mfr description
61830-M RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,010.26/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    20 mm
  • Weight
    3 lbs, 1.36 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    51 kg
  • Radial Static Load Capacity
    60 kg
  • Row Type Fill Slot
    No
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)