Motion
61832-M
Radial/deep Groove Ball Bearing - Straight Bore, 160 mm ID, 200 mm OD, 20 mm Width, Open, Without Snap Ring
MI ITEM #13754161
MFR #61832-M
Price$3,073.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 160 mm ID, 200 mm OD, 20 mm Width, Open, Without Snap Ring
MI ITEM #13754161
MFR #61832-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,073.38/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    20 mm
  • Weight
    3.5 lbs, 1.59 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    52000 kg
  • Radial Static Load Capacity
    62000 kg
  • Row Type Fill Slot
    No
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
61832-M RADIAL BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought