Motion
61888-M
Radial/deep Groove Ball Bearing - Straight Bore, 440 mm ID, 540 mm OD, 46 mm Width, Open, Without Snap Ring
MI ITEM #13754239
MFR #61888-M
Price$23,618.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 440 mm ID, 540 mm OD, 46 mm Width, Open, Without Snap Ring
MI ITEM #13754239
MFR #61888-M

Mfr description
61888-M RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,618.62/each

Specifications

Dimensions

  • Bore Diameter  
    440 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    46 mm
  • Weight
    52 lbs, 23.59 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    228 kg
  • Radial Static Load Capacity
    355 kg
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    61800
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)