Motion
61892-M
Radial/deep Groove Ball Bearing - Straight Bore, 460 mm ID, 580 mm OD, 56 mm Width, Open, Without Snap Ring
MI ITEM #13754244
MFR #61892-M
Price$26,708.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 460 mm ID, 580 mm OD, 56 mm Width, Open, Without Snap Ring
MI ITEM #13754244
MFR #61892-M

Mfr description
61892-M RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,708.44/each

Specifications

Dimensions

  • Bore Diameter  
    460 mm
  • Outside Diameter  
    580 mm
  • Overall Width  
    56 mm
  • Weight
    79 lbs, 35.83 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    290 kg
  • Radial Static Load Capacity
    480 kg
  • Series
    61800
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)