Motion
619/1060-M
Radial/deep Groove Ball Bearing - Straight Bore, 1060 mm ID, 1400 mm OD, 150 mm Width, Open, Without Snap Ring
Mi Item #13754248
MFR #619/1060-M
Price$169,188.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 1060 mm ID, 1400 mm OD, 150 mm Width, Open, Without Snap Ring
Mi Item #13754248
MFR #619/1060-M

Mfr description
619/1060-M RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169,188.03/each

Specifications

Dimensions

  • Bore Diameter  
    1060 mm
  • Outside Diameter  
    1400 mm
  • Overall Width  
    150 mm
  • Weight
    1391 lbs, 630.95 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    No
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)