Motion
619/1180-M
Radial/deep Groove Ball Bearing - Straight Bore, 1180 mm ID, 1540 mm OD, 160 mm Width, Without Snap Ring
Mi Item #13754250
MFR #619/1180-M
Price$208,069.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 1180 mm ID, 1540 mm OD, 160 mm Width, Without Snap Ring
Mi Item #13754250
MFR #619/1180-M

Mfr description
619/1180-M RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208,069.42/each

Specifications

Dimensions

  • Bore Diameter  
    1180 mm
  • Outside Diameter  
    1540 mm
  • Overall Width  
    160 mm
  • Weight
    1709 lbs, 775.19 kg

Details

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    No
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)