Motion
619/1600-M
Radial/deep Groove Ball Bearing - Straight Bore, 1600 mm ID, 2060 mm OD, 200 mm Width, Open, Without Snap Ring
MI ITEM #13754255
MFR #619/1600-M
Price$496,056.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 1600 mm ID, 2060 mm OD, 200 mm Width, Open, Without Snap Ring
MI ITEM #13754255
MFR #619/1600-M

Mfr description
619/1600-M RADIAL BALL BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$496,056.17/each

Specifications

Dimensions

  • Bore Diameter  
    1600 mm
  • Outside Diameter  
    2060 mm
  • Overall Width  
    200 mm
  • Weight
    3748 lbs, 1700.06 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    619
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)