Motion
619/560-M
Radial/deep Groove Ball Bearing - Straight Bore, 560 mm ID, 750 mm OD, 85 mm Width, Open, Without Snap Ring
MI ITEM #13754264
MFR #619/560-M
Price$45,565.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 560 mm ID, 750 mm OD, 85 mm Width, Open, Without Snap Ring
MI ITEM #13754264
MFR #619/560-M

Mfr description
619/560-M RADIAL BALL BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45,565.22/each

Specifications

Dimensions

  • Bore Diameter  
    560 mm
  • Outside Diameter  
    750 mm
  • Overall Width  
    85 mm
  • Weight
    232 lbs, 105.23 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    619
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)