Motion
619/710-M
Radial/deep Groove Ball Bearing - Straight Bore, 710 mm ID, 950 mm OD, 106 mm Width, Open, Without Snap Ring
MI ITEM #13754270
MFR #619/710-M
Price$53,242.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 710 mm ID, 950 mm OD, 106 mm Width, Open, Without Snap Ring
MI ITEM #13754270
MFR #619/710-M

Mfr description
619/710-M RADIAL BALL BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53,242.25/each

Specifications

Dimensions

  • Bore Diameter  
    710 mm
  • Outside Diameter  
    950 mm
  • Overall Width  
    106 mm
  • Weight
    485 lbs, 219.99 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    No
  • Series
    619
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)