Motion
61926-M
Radial/deep Groove Ball Bearing - Straight Bore, 130 mm ID, 180 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #13754298
MFR #61926-M
Price$2,079.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 130 mm ID, 180 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #13754298
MFR #61926-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,079.16/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    24 mm
  • Weight
    4 lbs, 1.81 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    61900
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
61926-M RADIAL BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought