Motion
61932-M
Radial/deep Groove Ball Bearing - Straight Bore, 160 mm ID, 220 mm OD, 28 mm Width, Open, Without Snap Ring
Mi Item #13754303
MFR #61932-M
Price$3,863.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 160 mm ID, 220 mm OD, 28 mm Width, Open, Without Snap Ring
Mi Item #13754303
MFR #61932-M

Mfr description
61932-M RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,863.68/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    220 mm
  • Overall Width  
    28 mm
  • Weight
    8 lbs, 3.63 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    61900
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)