Motion
61936-M 4P
Four-point Contact Bearing - 180 mm Bore, 250 mm OD, 33 mm Width, Open
Mi Item #13754310
MFR #61936-M 4P
Price$6,346.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-point Contact Bearing - 180 mm Bore, 250 mm OD, 33 mm Width, Open
Mi Item #13754310
MFR #61936-M 4P

Mfr description
61936-M 4P FOUR POINT CONTACT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,346.46/each

Specifications

Dimensions

  • Bore Diameter
    180 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    33 mm
  • Weight
    9 lbs, 4.08 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Four-Point Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)