Motion
61964-M
Radial/deep Groove Ball Bearing - Straight Bore, 320 mm ID, 440 mm OD, 56 mm Width, Open, Without Snap Ring
MI ITEM #13754335
MFR #61964-M
Price$17,423.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 320 mm ID, 440 mm OD, 56 mm Width, Open, Without Snap Ring
MI ITEM #13754335
MFR #61964-M

Mfr description
61964-M RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,423.92/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    56 mm
  • Weight
    57 lbs, 25.85 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    No
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)