1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SCHEERER BEARING CORP
61992-MA
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #
13754364
MFR #
61992-MA
Your Price
$22,496.03
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
SCHEERER BEARING CORP 61992-MA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCHEERER BEARING CORP
61992-MA
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #
13754364
MFR #
61992-MA
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$22,496.03
/each
(List
$28,120.04
)
Qty
Add to Cart
Overview
Mfr description
61992-MA RADIAL BALL BRG
Specifications
Bore Type
Straight
Bore Diameter
460 mm
Outside Diameter
620 mm
Overall Width
74 mm
Snap Ring Included
Without Snap Ring
Product Type
Radial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data