Motion
6221-H
Radial/deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, Without Snap Ring
MI ITEM #13754371
MFR #6221-H
Price$1,989.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, Without Snap Ring
MI ITEM #13754371
MFR #6221-H

Mfr description
6221-H RADIAL BALL BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,989.52/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    36 mm
  • Weight
    9 lbs, 4.08 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Maximum Capacity
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)