Motion
6244-M
Radial/deep Groove Ball Bearing - Straight Bore, 220 mm ID, 400 mm OD, 65 mm Width, Open, Without Snap Ring
MI ITEM #13754392
MFR #6244-M
Price$9,714.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 220 mm ID, 400 mm OD, 65 mm Width, Open, Without Snap Ring
MI ITEM #13754392
MFR #6244-M

Mfr description
6244-M RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,714.05/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    65 mm
  • Weight
    82 lbs, 37.19 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    661386.787 lbs, 300000 kg
  • Radial Static Load Capacity
    782640.99 lbs, 355000 kg
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)