Motion
6256-H
Radial/deep Groove Ball Bearing - Straight Bore, 280 mm ID, 500 mm OD, 80 mm Width, Open, Without Snap Ring
Mi Item #13754397
MFR #6256-H
Price$24,848.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 280 mm ID, 500 mm OD, 80 mm Width, Open, Without Snap Ring
Mi Item #13754397
MFR #6256-H

Mfr description
6256-H RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,848.75/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Outside Diameter  
    500 mm
  • Overall Width  
    80 mm
  • Weight
    148 lbs, 67.13 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Maximum Capacity
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)