Motion
6334-M
Radial/deep Groove Ball Bearing - Straight Bore, 170 mm ID, 360 mm OD, 72 mm Width, Open, Without Snap Ring
MI ITEM #13754418
MFR #6334-M
Price$8,770.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 170 mm ID, 360 mm OD, 72 mm Width, Open, Without Snap Ring
MI ITEM #13754418
MFR #6334-M

Mfr description
6334-M RADIAL BALL BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,770.26/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    72 mm
  • Weight
    78 lbs, 35.38 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    325000 kg
  • Radial Static Load Capacity
    365000 kg
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)