Motion
6348-M
Radial/deep Groove Ball Bearing - Straight Bore, 240 mm ID, 500 mm OD, 95 mm Width, Open, Without Snap Ring
MI ITEM #13754424
MFR #6348-M
Price$30,699.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 240 mm ID, 500 mm OD, 95 mm Width, Open, Without Snap Ring
MI ITEM #13754424
MFR #6348-M

Mfr description
6348-M RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,699.15/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    500 mm
  • Overall Width  
    95 mm
  • Weight
    198 lbs, 89.81 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    465000 kg
  • Radial Static Load Capacity
    620000 kg
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)