Motion
6352-H
Radial/deep Groove Ball Bearing - Straight Bore, 260 mm ID, 540 mm OD, 102 mm Width, Open, Without Snap Ring
Mi Item #13754425
MFR #6352-H
Price$36,501.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 260 mm ID, 540 mm OD, 102 mm Width, Open, Without Snap Ring
Mi Item #13754425
MFR #6352-H

Mfr description
6352-H RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,501.17/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    102 mm
  • Weight
    248 lbs, 112.49 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Maximum Capacity
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)