Motion
6364-M
Radial/deep Groove Ball Bearing - Straight Bore, 320 mm ID, 670 mm OD, 112 mm Width, Without Snap Ring
Mi Item #13754429
MFR #6364-M
Price$76,809.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 320 mm ID, 670 mm OD, 112 mm Width, Without Snap Ring
Mi Item #13754429
MFR #6364-M

Mfr description
6364-M RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76,809.77/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    670 mm
  • Overall Width  
    112 mm
  • Weight
    442 lbs, 200.49 kg

Details

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    No
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)