1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SCHEERER BEARING CORP
7048-MTH
Angular Contact Bearing - Without Snap Ring
MI ITEM #
13754448
MFR #
7048-MTH
List Price
$10,863.89
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
SCHEERER BEARING CORP 7048-MTH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCHEERER BEARING CORP
7048-MTH
Angular Contact Bearing - Without Snap Ring
MI ITEM #
13754448
MFR #
7048-MTH
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$10,863.89
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
7048-MTH ANGULAR CONTACT BALL BRG
Specifications
Bore Type
Straight
Bore Diameter
240 mm
Outside Diameter
360 mm
Overall Width
56 mm
Snap Ring Included
Without Snap Ring
Product Type
Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data