Motion
811/530-M
Thrust Bearing - Cylindrical Roller Thrust Bearing, 530 mm ID, 640 mm OD
MI ITEM #13754764
MFR #811/530-M
Price$41,892.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 530 mm ID, 640 mm OD
MI ITEM #13754764
MFR #811/530-M

Mfr description
811/530-M ROLLER THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41,892.10/each

Specifications

Dimensions

  • Bore Diameter  
    530 mm
  • Outside Diameter  
    640 mm
  • Weight
    124 lbs

Details

  • Configuration
    TP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)