Motion
811/600-M P/5
Thrust Bearing - Cylindrical Roller Thrust Bearing, 600 mm ID, 710 mm OD
MI ITEM #13754767
MFR #811/600-M P/5
Price$50,192.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 600 mm ID, 710 mm OD
MI ITEM #13754767
MFR #811/600-M P/5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50,192.43/each

Specifications

Dimensions

  • Bore Diameter  
    600 mm
  • Outside Diameter  
    710 mm
  • Weight
    138 lbs

Details

  • Configuration
    TP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing

Overview

Mfr description
811/600-M P/5 ROLLER THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought