Motion
811/630-M
Thrust Bearing - Cylindrical Roller Thrust Bearing, 630 mm ID, 750 mm OD
MI ITEM #13754768
MFR #811/630-M
Price$43,004.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 630 mm ID, 750 mm OD
MI ITEM #13754768
MFR #811/630-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43,004.36/each

Specifications

Dimensions

  • Bore Diameter  
    630 mm
  • Outside Diameter  
    750 mm
  • Weight
    176 lbs

Details

  • Configuration
    TP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing

Overview

Mfr description
811/630-M ROLLER THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought