Motion
81130-M
Thrust Bearing - Cylindrical Roller Thrust Bearing, 150 mm ID, 190 mm OD
MI ITEM #13754789
MFR #81130-M
Price$3,101.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 150 mm ID, 190 mm OD
MI ITEM #13754789
MFR #81130-M

Mfr description
81130-M ROLLER THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,101.71/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    190 mm
  • Weight
    5 lbs

Details

  • Configuration
    TP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)