Motion
81140-M
Thrust Bearing - Cylindrical Roller Thrust Bearing, 200 mm ID, 250 mm OD
Mi Item #13754797
MFR #81140-M
Price$6,513.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 200 mm ID, 250 mm OD
Mi Item #13754797
MFR #81140-M

Mfr description
81140-M ROLLER THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,513.37/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    250 mm
  • Weight
    9 lbs

Details

  • Configuration
    TP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)