Motion
81152-M
Thrust Bearing - Cylindrical Roller Thrust Bearing, 260 mm ID, 320 mm OD
MI ITEM #13754803
MFR #81152-M
Price$7,920.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 260 mm ID, 320 mm OD
MI ITEM #13754803
MFR #81152-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,920.77/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    320 mm
  • Weight
    18 lbs

Details

  • Configuration
    TP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing

Overview

Mfr description
81152-M ROLLER THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought