Motion
81172-M
Thrust Bearing - Cylindrical Roller Thrust Bearing, 360 mm ID, 440 mm OD
MI ITEM #13754811
MFR #81172-M
Price$19,794.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 360 mm ID, 440 mm OD
MI ITEM #13754811
MFR #81172-M

Mfr description
81172-M ROLLER THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,794.44/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Outside Diameter  
    440 mm
  • Weight
    47 lbs

Details

  • Configuration
    TP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)