Motion
81230-M
Thrust Bearing - Cylindrical Roller Thrust Bearing, 150 mm ID, 215 mm OD
Mi Item #13754853
MFR #81230-M
Price$3,739.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 150 mm ID, 215 mm OD
Mi Item #13754853
MFR #81230-M

Mfr description
81230-M ROLLER THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,739.75/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    215 mm
  • Weight
    15 lbs

Details

  • Configuration
    TP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)