Specifications
Dimensions
- Bore Diameter200 mm
- Outside Diameter280 mm
- Weight30 lbs
Details
- ConfigurationTP
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeCylindrical Roller Thrust Bearings
- Thrust Bearing TypeCylindrical Roller Thrust Bearing
Overview
Mfr description
81240-M P/5 ROLLER THRUST BRG