Specifications
Dimensions
- Bore Diameter240 mm
- Outside Diameter340 mm
- Weight51 lbs
Details
- ConfigurationTP
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeCylindrical Roller Thrust Bearings
- Thrust Bearing TypeCylindrical Roller Thrust Bearing
Overview
Mfr description
81248-M P/6 ROLLER THRUST BRG