Overview
Mfr description
81284-M ROLLER THRUST BRG
Specifications
- Bore Diameter
- Outside Diameter
- Manufacturer Catalog
- Product TypeCylindrical Roller Thrust Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data