Motion
89309
Thrust Bearing - Cylindrical Roller Thrust Bearing, 45 mm ID, 85 mm OD, 24 mm Width
MI ITEM #13754966
MFR #89309
Price$770.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 45 mm ID, 85 mm OD, 24 mm Width
MI ITEM #13754966
MFR #89309

Mfr description
89309 ROLLER THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$770.00/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    24 mm
  • Weight
    1.36 lbs

Details

  • Configuration
    TP
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)