Motion
89315
Thrust Bearing - Cylindrical Roller Thrust Bearing, 75 mm ID, 135 mm OD, 36 mm Width
MI ITEM #13754967
MFR #89315
Price$3,968.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 75 mm ID, 135 mm OD, 36 mm Width
MI ITEM #13754967
MFR #89315

Mfr description
89315 ROLLER THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,968.44/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    135 mm
  • Overall Width  
    36 mm
  • Weight
    4.92 lbs

Details

  • Configuration
    TP
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)