Overview
Mfr description
89413-TV ROLLER THRUST BRG
Specifications
- Thrust Bearing TypeCylindrical Roller Thrust Bearing
- Bore Diameter
- Outside Diameter
- Overall Width
- ConfigurationTP
- Manufacturer Product Page
- Weight7.76 lbs
- Product TypeCylindrical Roller Thrust Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data