Motion
89420
Thrust Bearing - Cylindrical Roller Thrust Bearing, 100 mm ID, 210 mm OD, 67 mm Width
MI ITEM #13754971
MFR #89420
Price$6,531.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 100 mm ID, 210 mm OD, 67 mm Width
MI ITEM #13754971
MFR #89420

Mfr description
89420 ROLLER THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,531.95/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    67 mm
  • Weight
    26.54 lbs

Details

  • Configuration
    TP
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)