Motion
89440-M
Thrust Bearing - Cylindrical Roller Thrust Bearing, 200 mm ID, 400 mm OD, 122 mm Width
MI ITEM #13754974
MFR #89440-M
Price$22,352.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 200 mm ID, 400 mm OD, 122 mm Width
MI ITEM #13754974
MFR #89440-M

Mfr description
89440-M ROLLER THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,352.56/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    122 mm
  • Weight
    183 lbs

Details

  • Configuration
    TP
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)