Motion
89456-M
Thrust Bearing - Cylindrical Roller Thrust Bearing, 280 mm ID, 520 mm OD, 145 mm Width
MI ITEM #13754980
MFR #89456-M
Price$32,385.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 280 mm ID, 520 mm OD, 145 mm Width
MI ITEM #13754980
MFR #89456-M

Mfr description
89456-M ROLLER THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,385.02/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    145 mm
  • Weight
    350.31 lbs

Details

  • Configuration
    TP
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)