Overview
Mfr description
CT-23 ROLLER THRUST BRG WITH BAND
Specifications
- Bore Diameter
- Outside Diameter
- Fillet Radius0.0620 in
- Manufacturer Catalog
- Product TypeCylindrical Roller Thrust Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data