Specifications
Dimensions
- Bore Diameter2.7650 in
- Fillet Radius0.0620 in
- Outside Diameter5.1560 in
Details
- Manufacturer Catalog
- Product TypeCylindrical Roller Thrust Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)