Specifications
Dimensions
- Bore Diameter4.5150 in
- Fillet Radius0.1250 in
- Outside Diameter8.3120 in
Details
- Manufacturer Catalog
- Product TypeCylindrical Roller Thrust Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)