Motion
LBC-13
Radial/deep Groove Ball Bearing - Straight Bore, 13.0000 in ID, 20.0000 in OD, 2.7500 in Width, Open, Without Snap Ring
MI ITEM #13755465
MFR #LBC-13
Price$28,854.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 13.0000 in ID, 20.0000 in OD, 2.7500 in Width, Open, Without Snap Ring
MI ITEM #13755465
MFR #LBC-13

Mfr description
LBC-13 RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,854.84/each

Specifications

Dimensions

  • Bore Diameter  
    13.0000 in
  • Outside Diameter  
    20.0000 in
  • Overall Width  
    2.7500 in
  • Weight
    114.0 lbs, 51.71 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)