Motion
LBC-15 1/2
Radial/deep Groove Ball Bearing - Straight Bore, 15.5000 in ID, 23.0000 in OD, 3.2500 in Width, Open, Without Snap Ring
MI ITEM #13755470
MFR #LBC-15 1/2
Price$39,120.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 15.5000 in ID, 23.0000 in OD, 3.2500 in Width, Open, Without Snap Ring
MI ITEM #13755470
MFR #LBC-15 1/2

Mfr description
LBC-15 1/2 RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39,120.61/each

Specifications

Dimensions

  • Bore Diameter  
    15.5000 in
  • Outside Diameter  
    23.0000 in
  • Overall Width  
    3.2500 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)