Specifications
Dimensions
- Bore Diameter5.5000 in
- Outside Diameter9.5000 in
- Overall Width1.3750 in
- Weight16 lbs, 7.26 kg
Details
- Bore TypeStraight
- Closure TypeOpen
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)