Motion
LBC-6
Radial/deep Groove Ball Bearing - Straight Bore, 6.0000 in ID, 10.5000 in OD, 1.5620 in Width, Open, Without Snap Ring
MI ITEM #13755476
MFR #LBC-6
Price$4,744.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 6.0000 in ID, 10.5000 in OD, 1.5620 in Width, Open, Without Snap Ring
MI ITEM #13755476
MFR #LBC-6

Mfr description
LBC-6 RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,744.78/each

Specifications

Dimensions

  • Bore Diameter  
    6.0000 in
  • Outside Diameter  
    10.5000 in
  • Overall Width  
    1.5620 in
  • Weight
    21.00 lbs, 9.53 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)