Motion
MBC-4 1/2
Radial/deep Groove Ball Bearing - Straight Bore, 4.5000 in ID, 9.3750 in OD, 2.0000 in Width, Open, Without Snap Ring
Mi Item #13755680
MFR #MBC-4 1/2
Price$3,588.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 4.5000 in ID, 9.3750 in OD, 2.0000 in Width, Open, Without Snap Ring
Mi Item #13755680
MFR #MBC-4 1/2

Mfr description
MBC-4 1/2 RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,588.28/each

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Outside Diameter  
    9.3750 in
  • Overall Width  
    2.0000 in
  • Weight
    24 lbs, 10.89 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Conrad Type
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)